Maxim M7135WSOI "Maxim" 1 Bulb Wall Sconce

Item: M7135WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $34.20



Details and Dimensions

Height 8"
Width 5"
Extension From Wall 7"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Marble
Shade Material Glass
Suitable Installation Dry
Weight 1 lb