Maxim M7135MRPC "Essentials" 1 Bulb Wall Sconce
| Item: | M7135MRPC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $33.30
Details and Dimensions
| Height | 8" |
| Width | 5" |
| Extension From Wall | 7" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Marble |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 1 lb |


