Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M7129SN "Vanity" 4 or more Bulb Bathroom Light

Item: M7129SN
Finish: Satin Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 4-3/4"
Width 60"
Extension From Wall 5"
Number of Bulbs 10
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 1000 W
Mounting Options Up/Down Light
Suitable Installation Wet
Voltage 120V
Weight 6 lbs