X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M7128SN "Vanity" 4 or more Bulb Bathroom Light

Item: M7128SN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $70.20

Price: $46.82 (Pricing is for Satin Nickel)



Details and Dimensions

Height 4-3/4"
Width 48"
Extension From Wall 5"
Number of Bulbs 8
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 800 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Suitable Installation Wet
Voltage 120V
Weight 4 lbs