X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M7126PC "Vanity" 4 or more Bulb Bathroom Light

Item: M7126PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $54.90

Price: $36.62 (Pricing is for Polished Chrome)



Details and Dimensions

Height 4-3/4"
Width 36"
Extension From Wall 5"
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Suitable Installation Wet
Voltage 120V
Weight 3 lbs