X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M7123PC "Vanity" 3 Bulb Bathroom Light

Item: M7123PC
Finish: Polished Chrome
Online Availability: Please call for availability.
Select Finish:

List Price: $31.20

Price: $20.81 (Pricing is for Polished Chrome)



Details and Dimensions

Height 4-3/4"
Width 18"
Extension From Wall 5"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Suitable Installation Wet
Voltage 120V
Weight 2 lbs