Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
4 or more Bulb Bathroom Lighting
> Maxim
>
M7123CS
Maxim M7123CS "Vanity" 3 Bulb Bathroom Light
| Item: | M7123CS |
| Finish: | Country Stone |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $17.82 (Pricing is for Country Stone)
Details and Dimensions
| Height | 4-3/4" |
| Width | 18" |
| Extension From Wall | 5" |
| Number of Bulbs | 3 |
| Bulb Type | Incandescent Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 2 lbs |
| Product Specifications |


