Maxim M6203FTBK "Maxim" Outdoor Ceiling Mounted Light
| Item: | M6203FTBK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $24.30
Details and Dimensions
| Height | 5" |
| Width | 7-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 75 W |
| Glass Type | Frosted |
| Suitable Installation | Damp |
| Voltage | 120V |


