Maxim M60201CLPB "Bound Glass" Entrance / Foyer Pendant
| Item: | M60201CLPB |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $258.13
Details and Dimensions
| Height | 32-1/2" |
| Width | 16-1/2" |
| Number of Bulbs | 9 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 25 W |
| Total Fixture Wattage | 225 W |
| Glass Type | Clear |
| Shade Material | Glass |
| Energy Star | No |


