X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M5849WSOI "Essentials" Flush Mount Ceiling Light

Item: M5849WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $34.50

Price: $21.60



Details and Dimensions

Height 6"
Width 11-1/2"
Number of Bulbs 2
Bulb Type Medium Incandescent
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Wilshire
Weight 2 lbs