Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M5849MRSN "Essentials" Flush Mount Ceiling Light

Item: M5849MRSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $34.50

Price: $23.01 (Pricing is for Satin Nickel)

Details and Dimensions

Height 6"
Width 11-1/2"
Diameter 11-1/2"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Marble
Shade Material Glass
Weight 2 lbs