X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M5846WSOI "Maxim" Up Light Pendant

Item: M5846WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $180.00

Price: $120.06




Details and Dimensions

Height 24"
Width 20"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Wilshire
Chain Length 36"
Wire Length 180"
Suitable Installation Dry
Weight 12 lbs
Energy Star No