X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M5842ICBK "Essentials" Flush Mount Ceiling Light

Item: M5842ICBK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $54.00

Price: $36.02 (Pricing is for Black)



Details and Dimensions

Height 6"
Width 15-1/2"
Diameter 15-1/2"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Ice
Shade Material Glass
Suitable Installation Dry
Construction Iron
Weight 4 lbs
Color Temperature 2700K