Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Flush Mount Ceiling Lighting
> Maxim
>
M5842FIOI
Maxim M5842FIOI "Essentials" Flush Mount Ceiling Light
| Item: | M5842FIOI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $32.40
Details and Dimensions
| Height | 6" |
| Width | 15-1/2" |
| Number of Bulbs | 3 |
| Bulb Type | Medium Incandescent |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Frosted Ivory |
| Shade Material | Glass |
| Weight | 4 lbs |


