Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Flush Mount Ceiling Lighting
> Maxim
>
M5841FIOI
Maxim M5841FIOI "Essentials" Flush Mount Ceiling Light
| Item: | M5841FIOI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $25.20
Details and Dimensions
| Height | 6" |
| Width | 13-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | Medium Incandescent |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Frosted Ivory |
| Shade Material | Glass |
| Weight | 3 lbs |


