X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M5840ICBK "Essentials" Flush Mount Ceiling Light

Item: M5840ICBK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $31.50

Price: $18.90 (Pricing is for Black)



Details and Dimensions

Height 6"
Width 11-1/2"
Diameter 11-1/2"
Number of Bulbs 1
Bulb Type Medium Incandescent
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Ice
Shade Material Glass
Suitable Installation Dry
Construction Iron
Weight 3 lbs
Color Temperature 2700K