X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M5840FTSN "Essentials" Flush Mount Ceiling Light

Item: M5840FTSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $32.70

Price: $21.81 (Pricing is for Satin Nickel)



Details and Dimensions

Height 6"
Width 11-1/2"
Diameter 11-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Frosted
Shade Material Glass
Weight 2 lbs