X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M53009WTSN "Cilandro" Mini Pendant

Item: M53009WTSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 10"
Width 5"
Overall Height 124"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 40 W
Glass Type White
Shade Material Glass
Wire Length 112"
Suitable Installation Dry
Weight 3 lbs