Maxim M4191CLBU "South Park" Outdoor Entrance Wall Light
| Item: | M4191CLBU |
| Finish: | Burnished |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $102.60 (Pricing is for Burnished)
Details and Dimensions
| Height | 19" |
| Width | 9-1/2" |
| Extension From Wall | 10" |
| Backplate Dimension | 5-1/4'' x 9-1/4'' |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Clear |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 7 lbs |
| Product Specifications |


