Maxim M4058HOBU "Craftsman" Outdoor Hanging Lantern
| Item: | M4058HOBU |
| Finish: | Burnished |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $88.20 (Pricing is for Burnished)
Details and Dimensions
| Height | 15" |
| Width | 9" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Honey |
| Suitable Installation | Wet |
| Voltage | 120V |
| Product Specifications |


