Maxim M4055HOBU "Coldwater" Post Light
| Item: | M4055HOBU |
| Finish: | Burnished |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $64.80 (Pricing is for Burnished)
Details and Dimensions
| Height | 12" |
| Width | 6" |
| Post Included | No |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Voltage | 120V |
| Glass Type | Honey |
| Suitable Installation | Wet |
| Weight | 4 lbs |
| Product Specifications |


