Maxim M4053HOBU "Coldwater" Outdoor Entrance Wall Light
| Item: | M4053HOBU |
| Finish: | Burnished |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $84.60 (Pricing is for Burnished)
Details and Dimensions
| Height | 12" |
| Width | 6" |
| Extension From Wall | 8-1/2" |
| Backplate Dimension | 4-1/2'' x 9-1/2'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Honey |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 4 lbs |
| Product Specifications |


