X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M35002EB "Wharf" Outdoor Entrance Wall Light

Item: M35002EB
Finish: Empire Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 10"
Width 10"
Extension From Wall 10-1/2"
Backplate Dimension 4-3/4'' x 4-3/4''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Suitable Installation Wet
Voltage 120V
Weight 3 lbs