X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M3498WGOB "Carriage House" Outdoor Entrance Wall Light

Item: M3498WGOB
Finish: Oriental Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 31"
Width 14"
Extension From Wall 19"
Backplate Dimension 6-1/2'' x 15-1/2''
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Water
Suitable Installation Wet
Voltage 120V
Weight 20 lbs