Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M3495WGOB "Carriage House" Outdoor Entrance Wall Light

Item: M3495WGOB
Finish: Oriental Bronze
Online Availability: Available for immediate shipment

List Price: $117.00

Price: $80.04

Details and Dimensions

Height 12-1/2"
Width 6"
Extension From Wall 8"
Backplate Dimension 5'' x 9''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Water
Suitable Installation Wet
Voltage 120V
Weight 4 lbs