Maxim M3466CDSE "Knob Hill" Outdoor Entrance Wall Light
| Item: | M3466CDSE |
| Finish: | Sienna |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $228.60
Details and Dimensions
| Height | 33" |
| Width | 13" |
| Extension From Wall | 19" |
| Backplate Dimension | 7-3/4'' x 15'' |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Seedy |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 16 lbs |
| Product Specifications |


