Maxim M3464CDSE "Knob Hill" Outdoor Entrance Wall Light

Item: M3464CDSE
Finish: Sienna
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $108.00



Details and Dimensions

Height 19-1/2"
Width 8"
Extension From Wall 12"
Backplate Dimension 5'' x 9-1/2''
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Seedy
Suitable Installation Wet
Voltage 120V
Weight 5 lbs