X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M3462CDSE "Knob Hill" Outdoor Entrance Wall Light

Item: M3462CDSE
Finish: Sienna
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $135.00

Price: $90.05




Details and Dimensions

Height 14"
Width 6"
Extension From Wall 7"
Backplate Dimension 5'' x 9-1/2''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Seedy
Suitable Installation Wet
Voltage 120V
Weight 3 lbs