Maxim M3461CDSE "Knob Hill" Post Light
| Item: | M3461CDSE |
| Finish: | Sienna |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $174.60
Details and Dimensions
| Height | 28" |
| Width | 13" |
| Post Included | No |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Voltage | 120V |
| Glass Type | Seedy |
| Suitable Installation | Wet |
| Weight | 13 lbs |
| Product Specifications |


