X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M3460CDSE "Knob Hill" Post Light

Item: M3460CDSE
Finish: Sienna
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $198.00

Price: $132.07




Details and Dimensions

Height 22-1/2"
Width 10"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Seedy
Suitable Installation Wet
Weight 7 lbs