X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M3428WGOB "Carriage House" Outdoor Hanging Lantern

Item: M3428WGOB
Finish: Oriental Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $285.00

Price: $187.20



Details and Dimensions

Height 28"
Width 14"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Water
Suitable Installation Wet
Voltage 120V