X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M3427WGOB "Carriage House" Outdoor Hanging Lantern

Item: M3427WGOB
Finish: Oriental Bronze
Online Availability: Available for immediate shipment

List Price: $243.00

Price: $162.08



Details and Dimensions

Height 24-1/2"
Width 12-1/2"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Water
Suitable Installation Wet
Voltage 120V