X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M3425WGOB "Carriage House" Outdoor Entrance Wall Light

Item: M3425WGOB
Finish: Oriental Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $372.00

Price: $248.12




Details and Dimensions

Height 31"
Width 14"
Extension From Wall 19"
Backplate Dimension 6-1/2'' x 15-1/2''
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Water
Suitable Installation Wet
Voltage 120V
Weight 23 lbs