Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M3424WGOB "Carriage House" Outdoor Entrance Wall Light

Item: M3424WGOB
Finish: Oriental Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $291.00

Price: $194.10

Details and Dimensions

Height 26-1/2"
Width 12-1/2"
Extension From Wall 16"
Backplate Dimension 6-1/2'' x 15-1/2''
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Water
Suitable Installation Wet
Voltage 120V
Weight 22 lbs