X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M3422WGOB "Carriage House" Outdoor Entrance Wall Light

Item: M3422WGOB
Finish: Oriental Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $147.00

Price: $98.05




Details and Dimensions

Height 16"
Width 9"
Extension From Wall 12"
Backplate Dimension 6'' x 13''
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Water
Suitable Installation Wet
Voltage 120V
Weight 8 lbs