Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M3421WGOB "Carriage House" Post Light

Item: M3421WGOB
Finish: Oriental Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $291.00

Price: $194.10

Details and Dimensions

Height 29"
Width 14"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Water
Suitable Installation Wet
Weight 16 lbs