Maxim M30503CDOI "Portsmouth" Outdoor Entrance Wall Light
| Item: | M30503CDOI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $135.00
Details and Dimensions
| Height | 16" |
| Width | 12" |
| Extension From Wall | 13" |
| Backplate Dimension | 4-1/2'' x 9'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Seedy |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 5 lbs |
| Product Specifications |


