Maxim M30500CDOI "Portsmouth" Post Light
| Item: | M30500CDOI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $133.20
Details and Dimensions
| Height | 16" |
| Width | 12" |
| Post Included | No |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Voltage | 120V |
| Glass Type | Seedy |
| Suitable Installation | Wet |
| Weight | 5 lbs |
| Product Specifications |


