Maxim M30126CDCF "Scottsdale" Outdoor Entrance Wall Light
| Item: | M30126CDCF |
| Finish: | Country Forge |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $568.28
Details and Dimensions
| Height | 34" |
| Width | 17" |
| Extension From Wall | 19-1/2" |
| Backplate Dimension | 6-1/4'' x 13'' |
| Number of Bulbs | 5 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Seedy |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 50 lbs |
| Product Specifications |


