Maxim M30122CDCF "Scottsdale" Outdoor Entrance Wall Light
| Item: | M30122CDCF |
| Finish: | Country Forge |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $165.60
Details and Dimensions
| Height | 8-1/2" |
| Width | 7" |
| Extension From Wall | 7" |
| Backplate Dimension | 4-1/4'' x 5-1/2'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Seedy |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 4 lbs |
| Product Specifications |


