Maxim M2865AVOI "Elegante" 3 Bulb Bathroom Light
| Item: | M2865AVOI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Height | 8-1/2" |
| Width | 28" |
| Extension From Wall | 9" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Frosted Ivory |
| Shade Material | Glass |
| Suitable Installation | Wet |
| Voltage | 120V |
| Product Specifications |


