Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M2864FIOI "Elegante" 2 Bulb Bathroom Light

Item: M2864FIOI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 8-1/2"
Width 17-1/2"
Extension From Wall 9"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up Light
Glass Type Frosted Ivory
Shade Material Glass
Suitable Installation Wet
Voltage 120V