Maxim M2859OI "Elegante" Semi Flush Mount Ceiling Light
| Item: | M2859OI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $189.00 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 10-1/2" |
| Width | 16-1/2" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra Incandescent |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Amber Vanilla |
| Shade Material | Glass |
| Voltage | 120V |
| Weight | 8 lbs |
| Product Specifications |


