Maxim M2858OI "Elegante" Multi Bulb Wall Sconce
| Item: | M2858OI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $111.60 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 34" |
| Width | 11" |
| Extension From Wall | 8-1/2" |
| Backplate Dimension | 4-1/2'' W x 7-1/2'' H |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 8 lbs |
| Product Specifications |


