Maxim M2855OI "Elegante" Mini Chandelier
| Item: | M2855OI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $160.20 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 14-1/2" |
| Width | 14" |
| Diameter | 14" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | Incandescent Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Suitable Installation | Dry |
| Weight | 4 lbs |
| Voltage | 120V |
| Product Specifications |


