X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M2852EG "Elegante" Mid Sized Chandelier

Item: M2852EG
Finish: Etruscan Gold
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 30-1/2"
Width 29"
Diameter 29"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Chain Length 72"
Suitable Installation Dry
Weight 16 lbs
Voltage 120V