Maxim M2851EG "Elegante" Mid Sized Chandelier
| Item: | M2851EG |
| Finish: | Etruscan Gold |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $430.22 (Pricing is for Etruscan Gold)
Details and Dimensions
| Height | 28-1/2" |
| Width | 26-1/2" |
| Diameter | 26-1/2" |
| Number Of Tiers | 1 |
| Number of Bulbs | 6 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Chain Length | 36" |
| Suitable Installation | Dry |
| Weight | 12 lbs |
| Voltage | 120V |
| Product Specifications |


