X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M2699MRPB "Malaga" Mid Sized Chandelier

Item: M2699MRPB
Finish: Polished Brass
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 16"
Width 25"
Diameter 25"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Shade Material Glass
Chain Length 36"
Wire Length 144"
Suitable Installation Dry
Weight 12 lbs
Voltage 120V