X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M2698WSOI "Malaga" Mid Sized Chandelier

Item: M2698WSOI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $198.00

Price: $134.07



Details and Dimensions

Height 17"
Width 24"
Diameter 24"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Wilshire
Shade Material Glass
Chain Length 36"
Weight 7 lbs
Voltage 120V