Maxim M2698MROI "Malibu" Mid Sized Chandelier
| Item: | M2698MROI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $115.20 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 17" |
| Width | 24" |
| Diameter | 24" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 500 W |
| Glass Type | Marble |
| Shade Material | Glass |
| Chain Length | 36" |
| Suitable Installation | Dry |
| Weight | 7 lbs |
| Voltage | 120V |
| Product Specifications |


